Shop All Pillows
Saro Lifestyle
SARO 9614.BW1220BC 12 x 20 in. Oblong Throw Pillow Cover with Black & White Embroidered & Embellished Design
Mfr # 9614.BW1220BC
Zoro # G203744715
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9614.BW1220BC
- Zoro # G203744715
- UPC # 789323374431
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Embroidered & Embellished Design
This unique Embroidered and Embellished Throw Pillow is a great way to freshen up your decor and add a little more texture or dimension to it. It features geometric patterns and a rich design that fits well within any decor. Made with 100% cotton, it delivery wonderful softness and comfort.
Care Instructions:- Dry Clean Only
- Design: Black & White Embroidered & Embellished
- Size: 12" x 20"
- Shape: Oblong
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT INNOVATIONS Multicolored Christmas Classic Snowflakes Window Clings (IG128395)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H314.P.L)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Black (KN90030NP)
- MANHATTAN COMFORT Liberty 42.28 Floating Entertainment Center, White (227BMC6)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- R & R TEXTILE Pillow Protector, King, 21 x 37 In, PK12 (X10200)
- CAROLINES TREASURES Carolines Treasures BB2952PW1216 Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2952PW1216)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- CAROLINES TREASURES Carolines Treasures BB1586PW1216 Christmas Tree & Longhair Red Dachshund Fabric Decorative Pillow (BB1586PW1216)
- FONDO 26 x 26 in. Aristocrat Roe Deer-Double Sided Print Indoor Pillow (FO3345354)
- LOLOI RUGS 12 x 27 in. Poly Insert Decorative Pillow, Ivory (PSETP0597IV00PI13)
- Saro Lifestyle Pillows