Shop All Pillows
Saro Lifestyle
SARO 9612.BW22SP 22 in. Square Poly Filled Throw Pillow with Black & White Kuba Cloth Design
Mfr # 9612.BW22SP
Zoro # G903871926
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9612.BW22SP
- Zoro # G903871926
- UPC # 789323374417
- Country of Origin China
- Category Pillows
Description
Poly Filled Throw Pillow with Kuba Cloth Design
The Kuba Cloth Throw Pillow is graphically distinctive and catches the eye instantly, transforming an entire room. Just like you would imagine for a hand-woven fabric from Congo, it feels organic and earthy. It's made with 100% cotton, which also makes it soft and durable.
Care Instructions:- Spot Clean Only
- Design: Black & White Kuba Cloth
- Size: 22"
- Shape: Square
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 11" x 17", Silver (SN1117-SV)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- GLOBAL EQUIPMENT Storage Pocket For Global Industrial„¢ Mobile Height Adjustable Laptop Workstations (STR001)
- CAROLINES TREASURES Carolines Treasures BB1577PW1216 Christmas Tree & Golden Retriever Fabric Decorative Pillow (BB1577PW1216)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLAPPL 18 x 18 in. Songbirds in Apple Blossoms Pillow (SLAPPL)
- BLACKCANYON OUTFITTERS Travel Pillow Memory Foam Comfort with Washable Cover (BCOSQPBUF)
- CAROLINES TREASURES Carolines Treasures BB1130-BL-BN-PW1818 Hippopotamus Burlap and Brown Indoor & Outdoor Decorative Fabric Pillow - 18 x 18 in. (BB1130-BL-BN-PW1818)
- DOWN DECOR Down Decor I122F2 22 x 22 in. Feather Pillow Insert Twin Pack Pillow - Set of 2 (I122F2)
- CAROLINES TREASURES Carolines Treasures MW1167PW1216 Friends Snowman And Santa Claus Indoor & Outdoor Fabric Decorative Pillow (MW1167PW1216)
- Saro Lifestyle Pillows