Shop All Pillows
Saro Lifestyle
SARO 9612.BW22SD 22 in. Square Down Filled Throw Pillow with Black & White Kuba Cloth Design
Mfr # 9612.BW22SD
Zoro # G703871911
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9612.BW22SD
- Zoro # G703871911
- UPC # 789323374424
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Kuba Cloth Design
The Kuba Cloth Throw Pillow is graphically distinctive and catches the eye instantly, transforming an entire room. Just like you would imagine for a hand-woven fabric from Congo, it feels organic and earthy. It's made with 100% cotton, which also makes it soft and durable.
Care Instructions:- Spot Clean Only
- Design: Black & White Kuba Cloth
- Size: 22"
- Shape: Square
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Castleton Mango Wood 31"W Shoe Cubbie Cabinet (AWTR1527)
- BESTAR Full Wall Bed, Chocolate (26183-69)
- TRADEMARK FINE ART Danhui Nai 'Sunburst Neutral' Canvas Art, 18x18 (WAP11439-C1818GG)
- PATIO MASTERRP 10PC Table Top Bumper (SJ0377A)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- CAROLINES TREASURES Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (CA78597)
- LOLOI RUGS Loloi Rugs P053P0242RUMLPIL3 22 x 22 in. Decorative Pillow Cover - Rust & Multi (P053P0242RUMLPIL3)
- CAROLINES TREASURES Carolines Treasures CK3839PW1216 Tan Goldendoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3839PW1216)
- DANIA DOWN Daniadown 2000101 Regular Royal Pillow (2000101)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Wire Haired Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549900)
- Saro Lifestyle Pillows