Shop All Pillows
Saro Lifestyle
SARO 9612.BW22SC 22 in. Square Throw Pillow Cover with Black & White Kuba Cloth Design
Mfr # 9612.BW22SC
Zoro # G003744892
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9612.BW22SC
- Zoro # G003744892
- UPC # 789323374400
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Kuba Cloth Design
The Kuba Cloth Throw Pillow is graphically distinctive and catches the eye instantly, transforming an entire room. Just like you would imagine for a hand-woven fabric from Congo, it feels organic and earthy. It's made with 100% cotton, which also makes it soft and durable.
Care Instructions:- Spot Clean Only
- Design: Black & White Kuba Cloth
- Size: 22"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Arm Pad, Desk Length, Black, PR (66055BK-A3)
- CARPETS FOR KIDS 6 x 9 ft. Rectangle Stones Seating Rug (60416)
- DESIGNS OF DISTINCTION Stratford Bun Foot - Red Oak (01705110AK1)
- DMI Mattress Encasmnt, Hspitl, 80inLx36inW, Wht (554-8059-1900)
- INDIS HERITAGE Aviva Velvet Applique Embroidered on Natural Linen Pillow Cover (C1035)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SLAPPL 18 x 18 in. Songbirds in Apple Blossoms Pillow (SLAPPL)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- BLACKCANYON OUTFITTERS Travel Pillow Memory Foam Comfort with Washable Cover (BCOSQPBUF)
- CAROLINES TREASURES Carolines Treasures BB9238PW1216 Silver Fox Christmas Canvas Fabric Decorative Pillow (BB9238PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Present From the Fox Canvas Decorative Pillow (MI2557497)
- CAROLINES TREASURES Carolines Treasures BB8462PW1216 Dutch Shepherd Christmas Canvas Fabric Decorative Pillow (BB8462PW1216)
- Saro Lifestyle Pillows