Shop All Pillows
Saro Lifestyle
SARO 9611.BK22SC 22 in. Square Throw Pillow Cover with Black Dark Mudcloth Design
Mfr # 9611.BK22SC
Zoro # G703744833
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9611.BK22SC
- Zoro # G703744833
- UPC # 789323374370
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Dark Mudcloth Design
This beautiful Mudcloth Throw Pillow brings texture and depth to your room, with a dark background and contrasting accents. It fits wonderfully in any type of decor, and can be a chair cushion, a sofa throw pillow or even a bed one. Pair with a solid throw.
Care Instructions:- Spot Clean Only
- Design: Black Dark Mudcloth
- Size: 22"
- Shape: Square
- Material: 100% Cotton
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- SIGNMISSION Born To Golf Circle Corrugated Plastic Sign (C-12-CIR-Born to Golf)
- BAXTON STUDIO Lena Mid-Century Walnut Brown Finished 5-Drawer Wood Chest (157-9535)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010Q)
- AANNY DESIGNS Aanny Designs TFP003 Taylor Tufted Button Pillow; Fuschia (TFP003)
- PILLOW PAD Pillow Pad Tablet Holder (PPADF-MC12/4)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11302)
- CAROLINES TREASURES Carolines Treasures CK2423PW1216 Merry Christmas Shih Tzu Puppy Cut Canvas Fabric Decorative Pillow (CK2423PW1216)
- CAROLINES TREASURES Carolines Treasures BB1634PW1216 Christmas Tree & Fawn Pug Fabric Decorative Pillow (BB1634PW1216)
- CAROLINES TREASURES Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (CA68994)
- CAROLINES TREASURES Carolines Treasures CK7648PW1216 12 x 3 x 16 in. Silver White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7648PW1216)
- Saro Lifestyle Pillows