Shop All Pillows
Saro Lifestyle
SARO 9610.BW22SP 22 in. Square Poly Filled Throw Pillow with Black & White Mudcloth Design
Mfr # 9610.BW22SP
Zoro # G603872018
$51.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9610.BW22SP
- Zoro # G603872018
- UPC # 789323374356
- Country of Origin China
- Category Pillows
Description
Poly Filled Throw Pillow with Mudcloth Design
Add sophisticated easy to your sofa or armchairs with this slightly oversized Mudcloth Throw Pillow. It brings a highly decorative touch to any decor, while also enhancing the comfort of your seating area. Made with 100% cotton, it delivers great softness and durability.
Care Instructions:- Spot Clean Only
- Design: Black & White Mudcloth
- Size: 22"
- Shape: Square
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Orifice, #56 (2068-1)
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7265)
- LORELL Panel Connectors90-DegreeAlum, PK2 (LLR90260)
- CAROLINES TREASURES Carolines Treasures BB1597PW1216 Christmas Tree & Shiba Inu Fabric Decorative Pillow (BB1597PW1216)
- SARO Saro 1725.I18SC 18 in. Fringe Boho Square Throw Pillow Cover; Ivory (1725.I18SC)
- CAROLINES TREASURES Carolines Treasures PPP3286PW1216 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (PPP3286PW1216)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- CAROLINES TREASURES Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (CA70446)
- CAROLINES TREASURES Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66666)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- Saro Lifestyle Pillows