Shop All Pillows
Saro Lifestyle
SARO 9610.BW22SD 22 in. Square Down Filled Throw Pillow with Black & White Mudcloth Design
Mfr # 9610.BW22SD
Zoro # G303872042
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9610.BW22SD
- Zoro # G303872042
- UPC # 789323374363
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Mudcloth Design
Add sophisticated easy to your sofa or armchairs with this slightly oversized Mudcloth Throw Pillow. It brings a highly decorative touch to any decor, while also enhancing the comfort of your seating area. Made with 100% cotton, it delivers great softness and durability.
Care Instructions:- Spot Clean Only
- Design: Black & White Mudcloth
- Size: 22"
- Shape: Square
- Material: 100% Cotton
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 43" W, White, Vinyl (493N67)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- HILLMAN Steel-Plated Silver Braided Picture Wire 40 lb 1 pk, 10PK (121112)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 29" H, Blow Molded Polyethylene Top, Gray (12F626)
- BLUE RIDGE Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (CN229201K)
- CORE PRODUCTS Mid-Core Cervical Pillow, Standard, 22 x 4 x 15, Gentle, White (222)
- CAROLINES TREASURES Carolines Treasures BB2968PW1216 Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2968PW1216)
- CAROLINES TREASURES Carolines Treasures BB1577PW1216 Christmas Tree & Golden Retriever Fabric Decorative Pillow (BB1577PW1216)
- CAROLINES TREASURES Carolines Treasures CK3448PW1216 Coton De Tulear Christmas Tree Canvas Fabric Decorative Pillow (CK3448PW1216)
- CAROLINES TREASURES Carolines Treasures BB2982PW1216 Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2982PW1216)
- CAROLINES TREASURES Carolines Treasures BB1621PW1216 Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (BB1621PW1216)
- Saro Lifestyle Pillows