Shop All Dinner Napkins
Saro Lifestyle
SARO 9521.N20S 20 in. Square Cloth Table Napkins with Natural Embroidered Design - Set of 4
Mfr # 9521.N20S
Zoro # G003931049
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9521.N20S
- Zoro # G003931049
- UPC # 789323370952
- Country of Origin China
- Category Dinner Napkins
Description
This gorgeous set of Embroidered Design Table Napkins is the perfect finishing piece for an elegant table setting. Use a simple, stylish napkin ring and let the embroidery accent each place setting. Pair with matching runner and placemats for a complete look.
Features- Cloth Table Napkins with Embroidered Design
- Set of 4
- Delicate Cool Wash, Hang Dry, Medium Iron Reverse Side
- Design: Natural Embroidered
- Size: 20"
- Shape: Square
- Material: 80% Polyester & 20% Linen
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Extra Soft White Dinner Napkin, 1/8 Fold 3-ply, 17" x 16.1", 6 x 290 napkins, NP7380A (NP7380A)
- VOLLRATH French Whip, L 14 In, Aqua (47092)
- APW WYOTT Element 208V, 1400W (AS-54093)
- KING KOOKER Cast Iron, Dutch Oven, 4qt. (CI4S)
- RITZ Concepts Dish Cloth 100% Cotton Terry Check White/Wine/Dark Green (20420)
- CAROLINES TREASURES German Shepherd Embroidered Napkins, Set of 4, 4PK (EMBT1751NPKE)
- CAROLINES TREASURES Shar Pei Embroidered Napkins, Set of 4 (EMBT2514NPKE)
- CAROLINES TREASURES Jack Russell Terrier Embroidered Napkins, Set of 4 (EMBT2369NPKE)
- CAROLINES TREASURES Black Border Collie Embroidered Napkins, Set of 4 (BB3423NPKE)
- CAROLINES TREASURES Italian Greyhound Embroidered Napkins, Set of 4, 4PK (BB3414NPKE)
- CAROLINES TREASURES German Pinscher Embroidered Napkins, Set of 4 (BB3413NPKE)
- Saro Lifestyle Dinner Napkins