Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9521.N1672B 16 x 72 in. Oblong Embroidered Table Runner Natural
Mfr # 9521.N1672B
Zoro # G903885848
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9521.N1672B
- Zoro # G903885848
- UPC # 789323370945
- Country of Origin China
- Category Tablecloths & Runners
Description
Embroidered Table Runner
Featuring natural colors and a refined look and feel, the Embroidered Design Table Runner falls right into place at a chic, elegant table setting. It creates the ideal background for simple silverware and polished table decor. It also pairs easily with a wide range of color palettes.
Care Instructions:- Delicate Cool Wash, Hang Dry, Medium Iron Reverse Side
- Color: Natural
- Size: 16" x 72"
- Shape: Oblong
- Material: 80% Polyester & 20% Linen
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Switch (12002125)
- KASON SILICONE, WHITE (3700000002)
- BLOOMFIELD Griddle Element 240V 2250W (2N-30496UL)
- FILTER F95 Carbon Pad 17.75 X 17.75 (F95)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- MONARCH Tablecloths 85 x 85 White , 6PK (TL-85X85-WHITE)
- TABLEMATE Rectangular Table Cover, 54x108, Wht, PK24 (549WHCT)
- TAPESTRY TRADING Tapestry Trading NO14 14 in. Begium Doily Noella (NO14)
- FASTFOOD 14 x 20 in. Begium Doily Ruben Runner, Gold (FA2570224)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- MONARCH Tablecloths 52 x 114 White , 6PK (TL-52X114-WHITE)
- Saro Lifestyle Tablecloths & Runners