Shop All Pillows
Saro Lifestyle
SARO 9520.N1318BP 13 x 18 in. Oblong Natural Plaid Pumpkin Throw Pillow with Poly Filling
Mfr # 9520.N1318BP
Zoro # G103872044
product price: $59.85
/ea
$59.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9520.N1318BP
- Zoro # G103872044
- UPC # 789323383358
- Country of Origin China
- Category Pillows
Description
Featuring a large, plaid pumpkin with detailed tendrils and leaves, this gorgeous throw pillow brings texture and warm color to your space. It's a perfect fall accent to celebrate the season and brings a fresh update to your space. Pair with coordinating solid colors for a cohesive and complete look.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Natural
- Material: 100% Polyester
- Shape: Oblong
- Design: Plaid Pumpkin
- Size: 13 x 18 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANCASTER TABLE & SEATING 12 Piece Floor Glide and Screw Table Base Hardware Kit (164TBHRDWR8)
- CADCO Oven Basket, Full Size (COB-F)
- BESTAR Lumina Full Murphy Bed with Desk and Storage Cabinet (83W), White Chocolate (85890-31)
- SAFCO Literature Organizer, 6 Pamphlet (5606CL)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- CAROLINES TREASURES Carolines Treasures CK3839PW1216 Tan Goldendoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3839PW1216)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- CAROLINES TREASURES Old English Sheepdog Christmas Canvas Fabric Decorative Pillow (CA68997)
- CAROLINES TREASURES Carolines Treasures BB1608PW1216 Christmas Tree & Italian Greyhound Fabric Decorative Pillow (BB1608PW1216)
- CAROLINES TREASURES Carolines Treasures BB2964PW1216 Shih Tzu Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2964PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (MI2549896)
- Saro Lifestyle Pillows