Shop All Pillows
Saro Lifestyle
SARO 945.M18S 18 in. Square Geometric Print Down Filled Throw Pillow with Triangle Tassels - Multi Color
Mfr # 945.M18S
Zoro # G603871820
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 945.M18S
- Zoro # G603871820
- UPC # 789323349194
- Country of Origin China
- Category Pillows
Description
Crafted with 100% cotton, this lovely Geometric Print Triangle Tassels Throw Pillow will prove highly comfortable and give you great support. It features a contrasting color scheme between the dark toned background and colorful tassels. Let it pop on its own or pair with solid throws or additional pillows.
Care Instruction- Spot clean
- Color: Multi Color
- Material: 100% Cotton
- Shape: Square
- Size: 18"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Unbreakable Single Pocket Wall File, Letter, Clear (65972ROS)
- TRUE Hose, Water Clear Vinyl (882671)
- HASTINGS HOME Hastings Home Ribbed 100 Percent Cotton 10 Piece Towel Set - Burgundy (338026PCI)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- DMI Pillow, 22inLx17inW, Wht, Plystr Fiber (554-7915-1900)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- MICASA Lobster Buoys Indoor & Outdoor Fabric Decorative Pillow (MI887685)
- CAROLINES TREASURES Carolines Treasures BB2392PW1216 Merry Christmas Carolers Soft Coated Wheaten Terrier Canvas Fabric Decorative Pillow (BB2392PW1216)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- JS FIBER Standard, Cotton/Polyester Pillow, 19"X25" (16KISNFAD)
- Saro Lifestyle Pillows