Shop All Pillows
Saro Lifestyle
SARO 9381.GL18S 18 in. Square Donnelou Metallic Foil Print Down Filled Cotton Throw Pillow Gold
Mfr # 9381.GL18S
Zoro # G303871465
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9381.GL18S
- Zoro # G303871465
- UPC # 789323306708
- Country of Origin China
- Category Pillows
Description
Dress up any room with this decorative metallic foil print design pillow. This 100 percent cotton contemporary pillow adds vibrancy to any room and is perfect for everyday home decor. Duck feather pillow inserts included.
Care Instructions:- Machine wash
- Collection: Donnelou
- Color: Gold
- Material: 100% Cotton
- Shape: Square
- Style: Contemporary
- Design: Metallic Foil Print
- Size: 18 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- KNAPE & VOGT John Sterling Pro 83 in. L Adjustable Polished Chrome Steel Extension Hanger Rod (CD-0004)
- TUUCI Rib to Hub Fasteners (K100210)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C8C125BlkVinyl)
- VIVE HEALTH Cervical Pillow (CSH1052WHT)
- COZY HOME Cozy Home PilFCSWWarm Southwest Warm Patterned Floor Cushion (PilFCSWWarm)
- LIVING HEALTHY PRODUCTS Living Healthy Products BSP-002-SM Small Better Sleep Pillow Cream Velour Cover (BSP-002-SM)
- CAROLINES TREASURES Carolines Treasures CK3839PW1216 Tan Goldendoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3839PW1216)
- SLEEP & BEYOND Sleep & Beyond MWPS Washable And Adjustable Wool Pillow - Standard (MWPS)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - Standard/Queen - White/Green Accents (2098QN1PK)
- CAROLINES TREASURES Carolines Treasures CK3804PW1216 Bernedoodle Christmas Tree Canvas Fabric Decorative Pillow (CK3804PW1216)
- Saro Lifestyle Pillows