Shop All Pillows
Saro Lifestyle
SARO 9283.S20S 20 in. Square Embroidered & Foil Print Cotton Throw Pillow - Silver
Mfr # 9283.S20S
Zoro # G403745420
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9283.S20S
- Zoro # G403745420
- UPC # 789323298485
- Country of Origin China
- Category Pillows
Description
Dress your living space in contemporary style with Saro Lifestyles metallic foil print pillow in designer silver.
Features- Kilim design down filled throw pillow
- Metallic foil print pillow
- Spot clean only
- Color: Silver
- Style: Contemporary
- Material: 100% Woven Cotton
- Shape: Square
- Size: 20"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP BRACKET Curtain Tap Bracket Brz (TBBRONZ-MC6)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- KFI Poly Stack Chair, Sky Blue Back (CS2300-BP35-SP08)
- HOMELEGANCE Norwich Arm Chair (5055A)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- CAROLINES TREASURES Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (CA68995)
- CAROLINES TREASURES Carolines Treasures BB2449PW1216 Merry Christmas Carolers Border Collie Black & White Canvas Fabric Decorative Pillow (BB2449PW1216)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- Saro Lifestyle Pillows