Shop All Pillows
Saro Lifestyle
SARO 9283.GL20S 20 in. Embroidered & Foil Print Square Throw Pillow - Gold
Mfr # 9283.GL20S
Zoro # G103745690
product price: $51.09
/ea
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9283.GL20S
- Zoro # G103745690
- UPC # 789323298478
- Country of Origin China
- Category Pillows
Description
Dress your living space in contemporary style with Saro Lifestyles metallic foil print pillow in designer gold.
Care Instruction- Spot clean only
- Color: Gold
- Style: Contemporary
- Material: 100% Woven Cotton
- Shape: Square
- Size: 20"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- HIRSH 15" W 5 Drawer File Cabinet, Light Gray, Letter (17779)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- CAROLINES TREASURES Carolines Treasures CDCO0416PW1818 Christmas Present From the Fox Canvas Decorative Pillow (CDCO0416PW1818)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHYCBA 17 x 9 in. in A World Where You Can Be Anything CNH Pillow (SHYCBA)
- CAROLINES TREASURES Christmas Tree & Black Pug Fabric Decorative Pillow (CA78641)
- MCKESSON Reusable Bed Pillow (41-1925-WXF)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (MI2549895)
- BACK2BASICS 17 in. Navy Blue Plush Velvet Square Throw Pillow (BA2128697)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- Saro Lifestyle Pillows