Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9212.T1636B 36 in. Rectangle Saro Taupe Lace Trimmed Table Runner - Taupe
Mfr # 9212.T1636B
Zoro # G203886118
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9212.T1636B
- Zoro # G203886118
- UPC # 789323233578
- Country of Origin China
- Category Tablecloths & Runners
Description
Bring back the traditional style with this gorgeous Lace Trimmed Table Runner. itis perfect not only for dinner table decor, but also as an accent piece by itelf, bringing an old-world charm to any table. it delicate lace work will catch the eye of everyone passing your threshold.
Care Instrustions- Hand Wash
- Color: Taupe
- Size: 36 in.
- Material: 100% Polyester Woven
- Shape: Rectangle
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEFS FINEST Cracker Meal Fine 25lbs (94124)
- TURBO AIR KNOB (30234A1000)
- VOLLRATH Quartz Element 120V 700W 12-1/4" (B204100)
- PERLICK Assembly Cold F/69878 F Valve (69878CV)
- MONARCH Tablecloths 72 x 72 White , 6PK (TL-72X72-WHITE)
- ZORO SELECT Stretch Fitted Table Cover, 96 in. W (16531)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 24" Cocktail Table, Black (SP-CTC24-03)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- HOFFMASTER 12.5" x 108" Gold Sparkle Table Runners PK 12 PK (221146)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- UNI-PATCH Uni-Patch 633;40 Multi - Day 2.25 in. X 2.5 in. Sq.; Pin; Tan Cloth; Disposable Electrodes 40 Per Pkg (633/40)
- Saro Lifestyle Tablecloths & Runners