Shop All Pillows
Saro Lifestyle
SARO 9200.M18SP 18 in. Square Poly Filled Farm Tractor Design Pillow
Mfr # 9200.M18SP
Zoro # G503871807
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9200.M18SP
- Zoro # G503871807
- UPC # 789323376930
- Country of Origin China
- Category Pillows
Description
Poly Filled Farm Tractor Design Pillow
Add a playful note to your decor and make any seating area stand out with this unique Farm Tractor Throw Pillow. It features a lovely combination of colors that create a lively design. Pair with a solid color throw blanket.
Care Instructions:- Spot Clean Only
- Design: Filled Farm Tractor
- Size: 18"
- Shape: Square
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, King (653423)
- COASTER Coaster 900749 Grandfather Clocks Traditional Brown Grandfather Clock with Chime - Cherry (900749)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, White Wash (WCC4WHW)
- SONNET INDUSTRIES Sonnet Industries R-1530 0.9 in. 30 Pin iPhone & iPod Docking Station Clock Radio With LED Display (R-1530)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (MI2549901)
- CORE PRODUCTS Foam Roll Positioning Pillow, Standard, 13.5 x 3.75, Black (ROL314)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- CAROLINES TREASURES Carolines Treasures PPP3270PW1216 12 x 3 x 16 in. Scottish Terrier Christmas Elves Canvas Fabric Decorative Pillow (PPP3270PW1216)
- CAROLINES TREASURES Carolines Treasures CK4792PW1216 12 x 3 x 16 in. Siamese Modern Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4792PW1216)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- CAROLINES TREASURES Carolines Treasures BB2559PW1216 Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (BB2559PW1216)
- Saro Lifestyle Pillows