Shop All Pillows
Saro Lifestyle
SARO 9200.M1320BP 13 x 20 in. Oblong Poly-Filled Throw Pillow with Farm Tractor Design
Mfr # 9200.M1320BP
Zoro # G103871986
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9200.M1320BP
- Zoro # G103871986
- UPC # 789323376961
- Country of Origin China
- Category Pillows
Description
Poly-Filled Throw Pillow with Farm Tractor Design
Add a playful note to your decor and make any seating area stand out with this unique Farm Tractor Throw Pillow. It features a lovely combination of colors that create a lively design. Pair with a solid color throw blanket.
Care Instructions:- Spot Clean Only
- Design: Farm Tractor
- Size: 13" x 20"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (347507DHJ)
- GLOBAL EQUIPMENT Interion Work Stool - Fabric - 180 #176 Footrest - Black (506779BK)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- DMI Neck Roll Pillow, 19inLx3-1/2inW, Bl (554-8000-0121)
- CAROLINES TREASURES Carolines Treasures BB2514PW1216 Christmas Presents Between Friends Westie Canvas Fabric Decorative Pillow (BB2514PW1216)
- Saro Lifestyle Pillows