Shop All Pillows
Saro Lifestyle
SARO 919.DN30SP 30 in. Square Denim Distressed Chindi Floor Pillow with Poly Filling
Mfr # 919.DN30SP
Zoro # G403871891
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 919.DN30SP
- Zoro # G403871891
- UPC # 789323376503
- Country of Origin China
- Category Pillows
Description
The Distressed Denim Chindi Floor Pillow is a great addition to your living room decor. It brings a unique touch and can instantly be transformed into an extra seat. Made with 100% cotton, it's very soft and comfy.
Features- High quality material for durability
- Attractive designs and styles
- Cold gentle machine wash separately, hang dry, do not bleach
- Color: Denim
- Material: 100% Cotton
- Shape: Square
- Design: Distressed Denim Chindi Floor
- Size: 30 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION - MOYER DIEBEL Screw, Truss Slot Ss 8-32X1/4 (0501408)
- HILLMAN Tack Dbl Point Blued 14 X 5/8 (122656)
- SAFAVIEH 2 ft.-3 in. x 4 ft. Montauk Accent Hand Loomed Rug Blue & Grey (MTK301M-24)
- OIF Executive Chair, Leather, 20-1/4" Height, Fixed Arms, Black (LB4219)
- BETSY DRAKE Betsy Drake HJ11513ND 18 x 18 in. Beaufort; SC Nautical Map Large Corded Indoor & Outdoor Pillow (HJ11513ND)
- CAROLINES TREASURES Christmas Tree & Sheltie Fabric Decorative Pillow (CA78580)
- CAROLINES TREASURES Carolines Treasures BB1603PW1216 Christmas Tree & Weimaraner Fabric Decorative Pillow (BB1603PW1216)
- CAROLINES TREASURES Christmas Tree & French Bulldog Fabric Decorative Pillow (CA78539)
- CAROLINES TREASURES Carolines Treasures CK7681PW1216 12 x 3 x 16 in. Black White Border Collie Christmas Everyone Canvas Fabric Decorative Pillow (CK7681PW1216)
- BETSY DRAKE Betsy Drake SN991 12 x 12 in. Blue Starfish Small Indoor & Outdoor Pillow (SN991)
- MICASA Lobster Buoys Indoor & Outdoor Fabric Decorative Pillow (MI887685)
- Saro Lifestyle Pillows