Shop All Pillows
Saro Lifestyle
SARO 919.DN1623B 16 x 23 in. Rectangular Down Filled Cotton Throw Pillow with Chindi Design - Denim
Mfr # 919.DN1623B
Zoro # G403871648
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 919.DN1623B
- Zoro # G403871648
- UPC # 789323346650
- Country of Origin China
- Category Pillows
Description
A perfect combination between rustic style and modern design, this Chindi Throw Pillow gives you both comfort and flair at the same time. Easy to pair with either a patterned or a solid throw, this pillow will beautifully accentuate any space from a bed to a sofa to a reading nook. It also blends well with other throw pillows in warmer color tones.
Care Instruction- Cool machine wash separately
- Color: Denim
- Design: Chindi
- Material: 100% Cotton
- Shape: Rectangular
- Size: 16" x 23"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Global„¢ Vertical File Lock Kit (LK-26)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110885-17)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Black (BT-70172-BK-GG)
- CAROLINES TREASURES Carolines Treasures 7048PW1414 Snowman with Corgi Fabric Decorative Pillow (7048PW1414)
- KD MOBILIARIO Cotton Bed Bug & Dust Mite Pillow Protector, Queen Size (KD3254326)
- MONARCH SPECIALTIES Pillows, 18 X 18 Square, Insert Included, Accent, Sofa, Couch, Bedroom, Polyester, Beige (I 9254)
- CAROLINES TREASURES Carolines Treasures BB2603PW1216 Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2603PW1216)
- BETSY DRAKE Betsy Drake HJ1144 16 x 20 in. Google Eye Indoor & Outdoor Pillow; Large (HJ1144)
- JENSENDISTRIBUTIONSERVICES Christmas Stocking Surprise Labrador Fabric Decorative Pillow (MI2556913)
- LIVING HEALTHY PRODUCTS Grey Jersey Replacement Cover Blue For Comfort Body Pillow (COMC-gry-jr5)
- Saro Lifestyle Pillows