Shop All Tablecloths & Runners
Saro Lifestyle
SARO 919.DN1420B 14 x 20 in. Rectangular Cotton Table Mats with Chindi Design - Denim Set of 4
Mfr # 919.DN1420B
Zoro # G903885855
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 919.DN1420B
- Zoro # G903885855
- UPC # 789323346681
- Country of Origin China
- Category Tablecloths & Runners
Description
The woven texture of table linens has become timeless and you can never go wrong with a set of Chindi Placemats regardless of the occasion. The design and colors of this particular set give it quite the versatility, as its easy to pair them with a range of both solid colors and patterned tableware. The fringed edges just add to their rustic feel.
Features- Cotton table mats with chindi design
- Set of 4
- Cool machine wash separately
- Color: Denim
- Design: Chindi
- Material: 100% Cotton
- Shape: Rectangular
- Size: 14" x 20"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Poultry Shear, Ambidextrous, 9 In. L, Sharp (10610)
- SCOTSMAN Ice Chute Cover (02-4802-01)
- CONTINENTAL REFRIGERATION Electric Temp Control, Ref, Dig, Wht, Pj30 (C0EA21K)
- FRYMASTER Interface Board For - Part# Fm8262264 (FM8262264)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- TOUCH OF COLOR Sunkissed Orange Plastic Tablecloth, 108"x54", 12PK (01192)
- FASTFOOD 16 x 36 in. European Lace Table Runner, White (FA2570139)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Lavender (SP-CTC-15)
- CREATIVE CONVERTING 10036 14' x 29in Navy Blue Plastic Table Skirt (500TS1429NV)
- CREATIVE CONVERTING Stay Put Tablecover White, 72"x29", 12PK (37400)
- FASTFOOD 14 x 20 in. Begium Doily Ruben Runner, Gold (FA2570224)
- Saro Lifestyle Tablecloths & Runners