Shop All Tablecloths & Runners
Saro Lifestyle
SARO 914.SO1672B 16 x 72 in. Yasmina Rectangular Moroccan Design Cotton Linen Table Runner - Sorbet
Mfr # 914.SO1672B
Zoro # G103885839
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 914.SO1672B
- Zoro # G103885839
- UPC # 789323288295
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary style with Saro Lifestyles Yasmina Collection moroccan design runner in splendid sorbet.
Care Instruction- Hand wash preferred
- Collection: Yasmina
- Color: Sorbet
- Style: Contemporary
- Design: Moroccan
- Material: 55% Cotton & 45% Linen
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Gasket, 29 1/2 in. x 68 in. (SER-16473-00)
- KASON ® - 10059005002 Strike (58-005002)
- NEMCO Motor - 120V (67419)
- FRANKE FOODSERVICE COFFEE Brew Boiler 208V 2500W, #1560179 (1560179)
- TOUCH OF COLOR Clear Plastic Banquet Roll, 100' x 40" (013005)
- CREATIVE CONVERTING Diamond Plate Plastic Tablecloth, 108"x54", 6PK (341004)
- TABLEMATE Rectangular Table Cover, 54x108, White, PK6 (549WH)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- HERITAGE LACE Heritage Lace TR-3030E 30 x 30 in. Tea Rose Table Topper (TR-3030E)
- ATLAS COMMERCIAL PRODUCTS Spandex Folding Chair Cover, White (SPFCC34-WH)
- TABLEMATE Poly Tissue Table Cover, 54x108, White, PK6 (TBLPT549-WH)
- Saro Lifestyle Tablecloths & Runners