Shop All Pillows
Saro Lifestyle
SARO 9130.P18SP 18 in. Square Flamingo Print Throw Pillow with Poly Filling
Mfr # 9130.P18SP
Zoro # G203871985
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9130.P18SP
- Zoro # G203871985
- UPC # 789323376879
- Country of Origin China
- Category Pillows
Description
Flamingo Print Throw Pillow with Poly Filling
The Flamingo Design Throw Pillow is definitely a powerful accent piece, instantly highlighting any corner of the room. It brings a vibrant, bright touch to any type of decor. It's easy to pair with a wide range of solid colors.
Care Instructions:- Spot Clean Only
- Size: 18"
- Shape: Square
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRINNER Genie Tree Stand Xxl (94720)
- LORELL Seat Cover, Antimicrobial, 19"x19", Gray (LLR00599)
- ZORO SELECT Mini Blinds, 60" Lx 59" W, White, Vinyl (493N70)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 60" x 24" - Cherry (670073CH)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- CAROLINES TREASURES Carolines Treasures 8185PW1216 Christmas Fleur De Lis Tree With Lights Indoor & Outdoor Fabric Decorative Pillow (8185PW1216)
- PILLOW PAD Pillow Pad Tablet Holder (PPADF-MC12/4)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- BETSY DRAKE Betsy Drake HJ091 Coral Starfish Large Indoor-Outdoor Pillow 16 in. x 20 in. (HJ091)
- KATHY IRELAND Eco Unbleached Cotton Down & Feather Pillow, Single (KI201021)
- Saro Lifestyle Pillows