Shop All Pillows
Saro Lifestyle
SARO 9130.P18SD 18 in. Square Flamingo Print Throw Pillow with Down Filling
Mfr # 9130.P18SD
Zoro # G803871811
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9130.P18SD
- Zoro # G803871811
- UPC # 789323376862
- Country of Origin China
- Category Pillows
Description
Flamingo Print Throw Pillow with Down Filling
The Flamingo Design Throw Pillow is definitely a powerful accent piece, instantly highlighting any corner of the room. It brings a vibrant, bright touch to any type of decor. It's easy to pair with a wide range of solid colors.
Care Instructions:- Spot Clean Only
- Size: 18"
- Shape: Square
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Medium Weight PEVA Shower Liner and Ring Set, 70" W x 72" H, Blue (KN61701)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 5h, Black (2105)
- WEATHERTECH Christmas Tree Mat, IDMX1 (IDMX1)
- NATIONAL PUBLIC SEATING Folding Chair Cart, 300 lb. Load Capacity, Holds 26 Chairs (DY-1100)
- CAROLINES TREASURES Carolines Treasures BB9304PW1216 Welsh Pig Christmas Canvas Fabric Decorative Pillow (BB9304PW1216)
- CAROLINES TREASURES Carolines Treasures BB1610PW1216 Christmas Tree & French Bulldog Fabric Decorative Pillow (BB1610PW1216)
- MCKESSON Disposable Bed Pillow (41-1824-F)
- CAROLINES TREASURES Carolines Treasures ASA2205PW1216 Animals at Crib Nativity Christmas Scene Fabric Decorative Pillow (ASA2205PW1216)
- CAROLINES TREASURES Newfoundland Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66672)
- CAROLINES TREASURES Carolines Treasures 8185PW1414 Christmas Fleur De Lis Tree with lights Fabric Decorative Pillow; 14 x 3 x 14 in. (8185PW1414)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- Saro Lifestyle Pillows