Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9130.P1372B 13 x 72 in. Oblong Dining Table Runner with Flamingo Design
Mfr # 9130.P1372B
Zoro # G103886003
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9130.P1372B
- Zoro # G103886003
- UPC # 789323376756
- Country of Origin China
- Category Tablecloths & Runners
Description
Dining Table Runner with Flamingo Design
Ideal for entertaining guests and casual occasions, the Flamingo Design Table Runner delivers great versatility and long-lasting use. Its soft color palette makes it easy to pair, as well as fit within any existing decor. The tropical design adds a touch of whimsicality.
Care Instructions:- Spot Clean Only
- Design: Flamingo
- Size: 13" x 72"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE In-10 1/4 Jg Fitting, PK6 (EV910006)
- HENNY PENNY Door Gasket 29" X 21.75" (25643)
- BUNN Faucet, Hot Water Kit (12915.0000)
- HYDRATION HEALTH PRODUCTS Pro:play Hydration Powder, Lemon Lime, 40 Serving Tub (31118)
- R & R TEXTILE Dish Cloth, 14x14 In, Jacquard, PK12 (41410)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- CREATIVE CONVERTING 333334 14in x 84in Gold Glitter Plastic Table Runner, 6PK (286TR1484GD)
- TOUCH OF COLOR 100' x 40" Classic Red Plastic Banquet Roll (011131)
- KWIK COVERS Kwik Covers KSS2412-BLK 100 Percent Polyester High Kwik-Stage Skirt - Black (KSS2412-BLK)
- CREATIVE CONVERTING Stay Put Tablecover Black, , 96"x30", 12PK (702000)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- Saro Lifestyle Tablecloths & Runners