Shop All Pillows
Saro Lifestyle
SARO 9130.P1318BP 13 x 18 in. Oblong Flamingo Print Throw Pillow with Poly Filling
Mfr # 9130.P1318BP
Zoro # G103871955
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9130.P1318BP
- Zoro # G103871955
- UPC # 789323376909
- Country of Origin China
- Category Pillows
Description
Flamingo Print Throw Pillow with Poly Filling
The Flamingo Design Throw Pillow is definitely a powerful accent piece, instantly highlighting any corner of the room. It brings a vibrant, bright touch to any type of decor. It's easy to pair with a wide range of solid colors.
Care Instructions:- Spot Clean Only
- Size: 13" x 18"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser (189-11576-ZORO)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK10 (LTB22BE)
- FLASH FURNITURE Round Table Top with Natural or Walnut R (XU-RD-36-WNT-GG)
- TRADEMARK FINE ART Marilyn Wendling 'Back Road Barn I' Canvas Art, 24x32 (WAG11048-C2432GG)
- CAROLINES TREASURES Carolines Treasures CK4792PW1216 12 x 3 x 16 in. Siamese Modern Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4792PW1216)
- CAROLINES TREASURES Carolines Treasures BB2968PW1216 Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2968PW1216)
- INTELLIGENT DESIGN Intelligent Design ID30-1482 Oversized Headboard Pillow - Gray (ID30-1482)
- JENSENDISTRIBUTIONSERVICES Christmas Fleur De Lis Tree With Lights Indoor & Outdoor Fabric Decorative Pillow (MI2554030)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, Jumbo (207201)
- BON VOYAGE Pure Serenity Lumbar Memory Foam Pillow (BAMBMFSM)
- Saro Lifestyle Pillows