Shop All Pillows
Saro Lifestyle
SARO 9130.P1318BC 13 x 18 in. Oblong Flamingo Print Pillow Cover
Mfr # 9130.P1318BC
Zoro # G403728355
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9130.P1318BC
- Zoro # G403728355
- UPC # 789323376886
- Country of Origin China
- Category Pillows
Description
Flamingo Print Pillow Cover
The Flamingo Design Throw Pillow is definitely a powerful accent piece, instantly highlighting any corner of the room. It brings a vibrant, bright touch to any type of decor. It's easy to pair with a wide range of solid colors.
Care Instructions:- Spot Clean Only
- Size: 13" x 18"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- HON Pedestal Desk, 30 in D, 60" W, 30 in H (H38155.B9.Q)
- HOMELEGANCE Cavalier Night Stand, Silver (1757SV-4)
- KASON Spring Kit for 1255,1256,1255-1 Series (11255000001)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- JENSENDISTRIBUTIONSERVICES Christmas Mush Siberian Husky Fabric Decorative Pillow (MI733075)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- MARTEX Pillow, Jumbo, 20x28 In., Pk10 (5007122)
- RICKIS RUGS Large Seat Wedge Pillow (RI2592573)
- CAROLINES TREASURES Carolines Treasures 7048PW1414 Snowman with Corgi Fabric Decorative Pillow (7048PW1414)
- Saro Lifestyle Pillows