Shop All Pillows
Saro Lifestyle
SARO 9116.W1220BP 12 x 20 in. Oblong White Velvet Faux Fur Throw Pillow with Poly Filling
Mfr # 9116.W1220BP
Zoro # G403871907
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9116.W1220BP
- Zoro # G403871907
- UPC # 789323390417
- Country of Origin China
- Category Pillows
Description
Featuring rich, saturated hues and a lustrous sheen, he Velvet Faux Fur Throw Pillow adds a distinctive style to your home. It's perfect for spicing up neutral colors and soft texture to any space. The solid color design makes it easy to style with any existing decor.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: White
- Material: 100% Polyester
- Shape: Oblong
- Design: Velvet Faux Fur
- Size: 12 x 20 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 72 in. X 30 in. X 24-32 in., Medium Oak Top / Black Edge (503072ADJ)
- WESTCLOX LCD ALARM CLOCK 1"" BLK (70043)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- WESTEX Westex 612020 20 x 20 in. Polyester Cushion Insert; White (612020)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- SLEEP PHILOSOPHY 11 x 8.5 x 7 in. Solid Knee Pillow - White (BASI30-0531)
- CAROLINES TREASURES Christmas Tree With Bichon Frise Indoor & Outdoor Fabric Decorative Pillow (CA74884)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11302)
- Saro Lifestyle Pillows