Shop All Pillows
Saro Lifestyle
SARO 9116.CH1220BP 12 x 20 in. Oblong Velvet Faux Fur Throw Pillow with Poly Filling
Mfr # 9116.CH1220BP
Zoro # G103871764
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9116.CH1220BP
- Zoro # G103871764
- UPC # 789323390455
- Country of Origin China
- Category Pillows
Description
Featuring rich, saturated hues and a lustrous sheen, he Velvet Faux Fur Throw Pillow adds a distinctive style to your home. It's perfect for spicing up neutral colors and soft texture to any space. The solid color design makes it easy to style with any existing decor.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Material: 100% Polyester
- Shape: Oblong
- Design: Velvet Faux Fur
- Size: 12 x 20 in.
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LULWORTH T200 FLAT Bed Sheets - KING , 12PK (T200-108115)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Wood Grain (XU-A3072-REC-OAK-H-P-GG)
- BOSS Mesh Task Chair, Adjustable, Black (B6456-BK)
- LOCK-UP Lock-Up Mattress Encasement, King (83KGENC)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- BETTERBEDS Microsuede Bedrest Pillow - Brown - Bed Rest Reading Pillow (BE123218)
- HEALTHSMART DMI Wedge Pillow, 12" x 24" x 24", White (802-8028-1900)
- CAROLINES TREASURES Carolines Treasures CK4680PW1216 12 x 3 x 16 in. Black Persian Traditional Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4680PW1216)
- BETSY DRAKE Betsy Drake NC12233LT Leonardtown; MD Nautical Map Noncorded Indoor & Outdoor Pillow - 18 x 18 in. (NC12233LT)
- CAROLINES TREASURES Carolines Treasures BB2991PW1216 Giant Schnauzer Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2991PW1216)
- CAROLINES TREASURES Carolines Treasures BB2525PW1216 Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (BB2525PW1216)
- Saro Lifestyle Pillows