Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9113.W1672B 16 x 72 in. Ellison Rectangular Basket Weave Design Table Runner - White
Mfr # 9113.W1672B
Zoro # G603886206
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9113.W1672B
- Zoro # G603886206
- UPC # 789323281401
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary style with Saro Lifestyles elegant Ellison Collection basket weave design table runner in classic white, for everyday and events.
Specifications- Collection: Ellison
- Color: White
- Style: Contemporary
- Design: Basket Weave
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Element - 337W For Waring, WAR027221 (34-1982)
- RANKIN-DELUX Thermostat - Solid State (RD100-08)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- WILTON CAKE PAN 8"" RND (2105-957)
- HOFFMASTER Octy-Round Plastic Tablecover, 82 in. Diameter, White, 12PK (112010)
- CREATIVE CONVERTING Hunting Camo Plastic Tablecloth, 102"x54", 6PK (725676)
- ZORO SELECT Stretch Fitted Table Cover, Black (16541)
- MONARCH Tablecloths 85 x 85 White , 6PK (TL-85X85-WHITE)
- BACK2BASICS 13 x 36 in. Victorian Rose Runner (BA74714)
- CREATIVE CONVERTING Football Field Plastic Tablecloth, 108"x54", 6PK (346634)
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- Saro Lifestyle Tablecloths & Runners