Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9113.N96R 96 in. Round Basket Weave Design Tablecloth - Natural
Mfr # 9113.N96R
Zoro # G903885916
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9113.N96R
- Zoro # G903885916
- UPC # 789323281074
- Country of Origin China
- Category Tablecloths & Runners
Description
A classic basketweave textile gives this solid tablecloth a bit of soft texture. This versatile style can be used every day for casual dining or dress it up with your best accents for special occasions. A tablecloth isnt just decorative but also adds a light layer to help protect against surface scratches.
Care Instruction- Hand wash only
- Color: Natural
- Design: Basket Weave
- Material: 100% Polyester Woven
- Shape: Round
- Size: 96"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIKKOMAN Kikkoman Soy Sauce .20 oz., PK500 (00278)
- KOLPAK Heater Wire Kit (500000410)
- CAMDEN Camden: 600 Lb. Surface mount single door - basic. (CMD-CX-91S-06)
- KOLD-DRAFT Limit Switch Operator (506102301)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 32"H x 96"L, Black (SB32-96-10)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- SINOBRITE Sinobrite H8710-E Sunflower Oval Runner; 16 x 36 in. (H8710/E(16x36))
- HOFFMASTER 54" x 108" Red Plastic Tablecloths, PK12 (112001)
- SINOBRITE Sinobrite H7889-1 Ivory Elegance Round Doily; 24 in. (H7889/1(024))
- ZORO SELECT Stretch Fitted Banquet Chair Cover, Black (16411)
- Saro Lifestyle Tablecloths & Runners