Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9113.N1672B 16 x 72 in. Ellison Rectangular Basket Weave Design Table Runner - Natural
Mfr # 9113.N1672B
Zoro # G303886292
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9113.N1672B
- Zoro # G303886292
- UPC # 789323281166
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary style with Saro Lifestyles elegant Ellison Collection basket weave design table runner in classic natural, for everyday and events.
Specifications- Collection: Ellison
- Color: Natural
- Style: Contemporary
- Design: Basket Weave
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Slides; Drawer; Set; Nsf; Ss; (68566)
- SLOAN V500Aa Cp Vac Brkr 3/4 X 15 (323210)
- HAPCO-ELMAR R1500WHT-Essential3 Qt. Round Ice Bucket W/O Handles, White, PK 36 (R1500WHT)
- KINRO COMPOSITES Kinro W2754A RH-SPK ABS Bath Tub with Apron - 27" x 54", Right Hand, White (209716)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- TOUCH OF COLOR 100' x 40" Burgundy Red Plastic Banquet Roll (763122)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Black (SP-CCC-03)
- Saro Lifestyle Tablecloths & Runners