Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9113.I1672B 16 x 72 in. Ellison Rectangular Basket Weave Design Table Runner - Ivory
Mfr # 9113.I1672B
Zoro # G203886200
product price: $34.15
/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9113.I1672B
- Zoro # G203886200
- UPC # 789323281289
- Country of Origin China
- Category Tablecloths & Runners
Description
Dress your table in contemporary style with Saro Lifestyles elegant Ellison Collection basket weave design table runner in classic ivory, for everyday and events.
Care Instruction- Dry clean only
- Collection: Ellison
- Color: Ivory
- Style: Contemporary
- Design: Basket Weave
- Material: 100% Polyester
- Shape: Rectangular
- Size: 16" x 72"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Gas Valve, 60 Hz (98014893)
- ALLIANCE KIT FAN REPLACEMENT (M4936P3)
- HUSKY Retro 1.5 Cu.Ft/43L Mini Fridge, Black (OSFR002-BM)
- DAYCO 2 1/4 In. X 6 Ft. Defrost Hose, 80169 (80169)
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- GENUINE JOE Genuine Joe Table Cover, PK6 (GJO10328)
- DISPOSITIVO Hoffmaster Group Plastic Tablecover Roll, White - 300 ft. Length x 40 in. Width (DI2543521)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK100 (EZCLIP)
- CREATIVE CONVERTING 743124 14' x 29in Hunter Green Plastic Table Skirt (500TS1429HG)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- NCAA 54" x 108" University of Alabama Plastic Tablecloth PK12, 12PK (720697)
- Saro Lifestyle Tablecloths & Runners