Shop All Tablecloths & Runners
Saro Lifestyle
SARO 906.GL1335B 13 x 35 in. Rectangle Rosalind Beaded Design Table Runner Gold
Mfr # 906.GL1335B
Zoro # G203886095
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 906.GL1335B
- Zoro # G203886095
- UPC # 789323309518
- Country of Origin China
- Category Tablecloths & Runners
Description
If you want to add a dash of sparkle to your table decor, then this lovely Beaded Design Table Runner is just what you need. Featuring an intricate pattern that brings a contemporary touch, this elegant table runner is perfect for when you're entertaining guests. Pair with tableware and centerpieces in the same tone for a complete look.
Care Instructions:- Spot Clean
- Collection: Rosalind
- Color: Gold
- Material: 100% Glass Beads
- Shape: Rectangle
- Style: Contemporary
- Design: Beaded
- Size: 13 x 35 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Seat Washer For - Part# Ts19L (TS19L)
- WHOLESOME SWEETENER Wholesome Sweeteners Organic Powdered Sugar (12X) 50lbs (45512)
- ANDES Andes Crme De Menthe Thins Candy 21.54lbs (93)
- CBD N'Joy, PURE SUGAR CANE, 22 OZ CANISTERS, 8PK (827820)
- CREATIVE CONVERTING 10020 14' x 29in Emerald Green Disposable Plastic Table Skirt (500TS1429GR)
- TOUCH OF COLOR White Octy Round Tablecloth, 82", 12PK (923272)
- ICEBERG Tablecover, Stretch, 6, Be (16546)
- TAPESTRY TRADING Tapestry Trading ZC0800296-1436 14 x 36 in. Embroidered Daisies And Lacy Cutwork Table Runner (ZC0800296/1436)
- FASTFOOD LJC1104-5072W 50 x 72 in. Goldthread Fabric Table Cloth, White (FA2570261)
- DEERLUX 100% Pure Linen Washable Tablecloth with Ruffle Trim, 70 x 70 Square Natural (QI003988.7070.NC)
- SUPER MULTI-CLIP BY FASTENATION SuperMulti Skirt Clip, PVC, PK250 (SMC)
- Saro Lifestyle Tablecloths & Runners