Shop All Pillows
Saro Lifestyle
SARO 9055.P18SC 18 in. Square Throw Pillow Cover with Large Bunny Design
Mfr # 9055.P18SC
Zoro # G103744938
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9055.P18SC
- Zoro # G103744938
- UPC # 789323376794
- Country of Origin China
- Category Pillows
Description
Throw Pillow Cover with Large Bunny Design
If you're looking for a cute and chic accent piece for your Easter home decor, then you can't go wrong with this charming Large Bunny Design Throw Pillow. It features a detailed bunny on a light, Easter egg background. Its neutral color palette makes it easy to match and pair.
Care Instructions:- Spot Clean Only
- Design: Large Bunny
- Size: 18"
- Shape: Square
- Material: 100% Polyester
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Ivory (1300)
- FLASH FURNITURE Lila Black Metal Restaurant Stack Chair with Aluminum Slats (TLH-017C-BK-GG)
- BAXTON STUDIO Gallo Dark Brown Leather Storage Ottoman (39-3300)
- ICEBERG Round IndestrucTable® Classic Folding Table, Charcoal - 60" Round, Blow Molded Polyethylene Top (65267)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- CAROLINES TREASURES Carolines Treasures CK7650PW1216 12 x 3 x 16 in. Red White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7650PW1216)
- ROYAL LUXE Supreme 350 Thread-Count Cotton Damask White Down Pillow, Jumbo (207201)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- DOWN DECOR Down Decor I122F2 22 x 22 in. Feather Pillow Insert Twin Pack Pillow - Set of 2 (I122F2)
- CAROLINES TREASURES Carolines Treasures BB1620PW1216 Christmas Tree & Papillon Fabric Decorative Pillow (BB1620PW1216)
- CAROLINES TREASURES Christmas Tree & Bichon Frise Fabric Decorative Pillow (CA78511)
- Saro Lifestyle Pillows