Shop All Pillows
Saro Lifestyle
SARO 9055.P1318BD 13 x 18 in. Oblong Down Filled Throw Pillow with Large Bunny Design
Mfr # 9055.P1318BD
Zoro # G903871759
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9055.P1318BD
- Zoro # G903871759
- UPC # 789323376831
- Country of Origin China
- Category Pillows
Description
Down Filled Throw Pillow with Large Bunny Design
If you're looking for a cute and chic accent piece for your Easter home decor, then you can't go wrong with this charming Large Bunny Design Throw Pillow. It features a detailed bunny on a light, Easter egg background. Its neutral color palette makes it easy to match and pair.
Care Instructions:- Spot Clean Only
- Design: Large Bunny
- Size: 13" x 18"
- Shape: Oblong
- Material: 100% Polyester
- Weight: 1.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20GN)
- BAXTON STUDIO Sheffield 2-door Dark Brown Wood Entryway Storage Bench Shoe Cabinet (121-6793)
- FLASH FURNITURE Purple Vinyl Barstool, Adj Height, Seat Height Range: 24" to 33" (CH-92023-1-PUR-GG)
- ALERA Alera AdaptivErgo Sit to Stand Perch Stool, Supports Up to 250 lb, Black (ALEAE35PSBK)
- CAROLINES TREASURES Carolines Treasures CK7663PW1216 12 x 3 x 16 in. Corgi Christmas Everyone Canvas Fabric Decorative Pillow (CK7663PW1216)
- EMERALD HEALTH BIOCEUTICALS FoxOutdoor 818-12 Mustard-Striped Navy Wool Blanket (818-12)
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- BLACKCANYON GEAR Gel Neck Pillow Assorted (BCO6878GEL)
- CDCO Pillow Bearing Block 5-1/2In (9-500-5 1/2)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- CAROLINES TREASURES Carolines Treasures AMB1315PW1216 Christmas Stocking Surprise Labrador Fabric Decorative Pillow (AMB1315PW1216)
- Saro Lifestyle Pillows