Shop All Pillows
Saro Lifestyle
SARO 9052.R1220BD 12 x 20 in. Oblong Red Beaded Noel Throw Pillow with Down Filling
Mfr # 9052.R1220BD
Zoro # G303872028
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9052.R1220BD
- Zoro # G303872028
- UPC # 789323385642
- Country of Origin China
- Category Pillows
Description
Add festive sparkle to you decor with this Beaded Noel Throw Pillow, in an eye-catching palette of red and gold. It's a stylish accent for your Christmas decor and the traditional holiday color scheme is easy to style with. The pillow makes for a wonderful gift as well.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Red
- Material: 100% Polyester
- Shape: Oblong
- Design: Beaded Noel
- Size: 12 x 20 in.
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 2U Blank Panel 19" Equipment Rack - Black (ER2B)
- CORRELL CF Melamine Folding Tables 30x72 Medium Oak (CF3072M-06)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet (FRAB119026EV)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, Jumbo, PK2 (KI200510K)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- DISC-O-BED Pillow, Cappucino (50308)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers TWIRI 12.5 x 8.5 in. Irish Treasures Word Pillow (TWIRI)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- CAROLINES TREASURES Carolines Treasures BB2928PW1216 Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2928PW1216)
- Saro Lifestyle Pillows