Shop All Pillows
Saro Lifestyle
SARO 9052.R1220BC 12 x 20 in. Oblong Red Beaded Noel Pillow Cover
Mfr # 9052.R1220BC
Zoro # G703728192
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9052.R1220BC
- Zoro # G703728192
- UPC # 789323385635
- Country of Origin China
- Category Pillows
Description
Add festive sparkle to you decor with this Beaded Noel Throw Pillow, in an eye-catching palette of red and gold. It's a stylish accent for your Christmas decor and the traditional holiday color scheme is easy to style with. The pillow makes for a wonderful gift as well.
Features- High quality material for durability
- Attractive designs and styles
- Spot clean
- Color: Red
- Material: 100% Polyester
- Shape: Oblong
- Design: Beaded Noel
- Size: 12 x 20 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D2D TECHNOLOGIES 24 x 24 x 11 in. Wood 2 Tier Bookcase - White (D21582159)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x48" (FR1112123ER)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- SAN MIGUEL Caliente Orb Lighting (292996)
- JS FIBER Striped, Grandma Pillw, 20"X28", Blue/White (27K6EGB)
- CAROLINES TREASURES Carolines Treasures BB2525PW1216 Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (BB2525PW1216)
- ROADPRO Memory Foam Neck Pillow Assortment (RP70ASST)
- CAROLINES TREASURES Yorkshire Terrier Yorkie Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66663)
- CAROLINES TREASURES Carolines Treasures BB2964PW1216 Shih Tzu Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2964PW1216)
- LIVING HEALTHY PRODUCTS Living Healthy Products MLTPPC-002-01 Multi Position Cotton Pillow Cover (MLTPPC-002-01)
- SMARTSILK 3312 Pillow Protector Queen Size- White (3222)
- Saro Lifestyle Pillows