Shop All Pillows
Saro Lifestyle
SARO 9036.RU18S 18 in. Square Poly Filled Pinsonic Velvet Throw Pillow - Rust
Mfr # 9036.RU18S
Zoro # G203745484
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9036.RU18S
- Zoro # G203745484
- UPC # 789323349934
- Country of Origin China
- Category Pillows
Description
The Pinsonic Velvet Throw Pillow can be easily used on its own or in addition to other decorative pillows. It features a plain color pattern, yet a rich, warm texture that fills. Its a greatly versatile decor piece for any style of living room.
Care Instruction- Cold machine wash
- Color: Rust
- Material: 100% Polyester
- Shape: Square
- Size: 18"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK Electric Sit to Stand Computer Workstation w/ Base, Black (STS965)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-23)
- SAUDER Palladia Lateral File Glacier Oak (432728)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- CAROLINES TREASURES Carolines Treasures BB2942PW1216 German Shepherd Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2942PW1216)
- CAROLINES TREASURES Beagle Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66506)
- CAROLINES TREASURES Christmas Tree & Chocolate Brown Shih Tzu Fabric Decorative Pillow (CA78597)
- AS SEEN ON TV Comfy Curve Back Support Pillow Foam (CCP-MC6)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers SHNHUM 18 x 13 in. Natures Grace Hummingbird Petunias Dye 100 Hours Pillow (SHNHUM)
- GRAND DOWN Down Alternative Pillow Set King (PILLOW KING)
- Saro Lifestyle Pillows