Shop All Pillows
Saro Lifestyle
SARO 9036.DR18S 18 in. Square Poly Filled Pinsonic Velvet Throw Pillow - Rose
Mfr # 9036.DR18S
Zoro # G803745358
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9036.DR18S
- Zoro # G803745358
- UPC # 789323349958
- Country of Origin China
- Category Pillows
Description
The Pinsonic Velvet Throw Pillow can be easily used on its own or in addition to other decorative pillows. It features a plain color pattern, yet a rich, warm texture that fills. Its a greatly versatile decor piece for any style of living room.
Care Instruction- Cold machine wash
- Color: Rose
- Material: 100% Polyester
- Shape: Square
- Size: 18"
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- R & R TEXTILE Thermal Blanket, Twin, 66x90 In., White (X51000)
- KASON Latch Body Without Cylinder Lock (10058L05021)
- BOSS BlackPosture Deluxe Office Task Chair, 25"L40"H, Adjustable, TweedSeat, B316Series (B316-BK)
- CAROLINES TREASURES Carolines Treasures BB9238PW1216 Silver Fox Christmas Canvas Fabric Decorative Pillow (BB9238PW1216)
- SARO Saro FT123.TE13R 13 in. Felt Flower Round Throw Pillow with Poly Filling (FT123.TE13R)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Shih Tzu Red & White Canvas Fabric Decorative Pillow (MI2549898)
- ARTISTIC WEAVERS Trudy Nellie Throw Pillow Cover- Navy (TRUD7132-1818)
- CAROLINES TREASURES Carolines Treasures BB1583PW1216 Christmas Tree & German Shepherd Fabric Decorative Pillow (BB1583PW1216)
- FONDO 26 x 26 in. Aristocrat Roe Deer-Double Sided Print Indoor Pillow (FO3345354)
- CAROLINES TREASURES Carolines Treasures BB9335PW1216 Holland Lop Rabbit Christmas Canvas Fabric Decorative Pillow (BB9335PW1216)
- Saro Lifestyle Pillows