Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9026.R1672B 16 x 72 in. Rectangle Cotton Runner with Buffalo Plaid & Fringe Design Red
Mfr # 9026.R1672B
Zoro # G403885836
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9026.R1672B
- Zoro # G403885836
- UPC # 789323324672
- Country of Origin China
- Category Tablecloths & Runners
Description
This stunning Fringed Buffalo Plaid Table Runner is sure to liven up your space without overreaching. Made from 100% cotton, it features a lovely fringe trim that looks beautiful draped across any table. Pair with matching cotton napkins for a coordinated tablescape.
Care Instructions:- Machine washable
- Color: Red
- Material: 100% Cotton
- Shape: Rectangle
- Size: 16 x 72 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Egg Rack Assy Kit (7000837)
- ADAMS RITE Paddle Operator, 4500,4900 Push To The Right, Reversible 1-3/4" Door Thickness Dark Bronz (ADR-4590-04-00-313)
- AMERICAN METALCRAFT 3/4 cup Measuring Cup (MCW75)
- MOCAFE Mocafe Matcha Green Tea Latter 3lbs Bag, PK4 (794399)
- CREATIVE CONVERTING Football Field Plastic Tablecloth, 108"x54", 6PK (346634)
- TABLEMATE Rectangular Table Covers, 54x108, Blk, PK6 (549-BK)
- LAPACO Lapaco 8'' Normandy Lace Doilies, PK500 (102-408)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Lavender (SP-CTC-15)
- HOFFMASTER 50" x 54" Linen-Like White Tablecloths 48 PK (210401)
- TOUCH OF COLOR Black Paper Tablecloth, 108"x54", 6PK (710126)
- Saro Lifestyle Tablecloths & Runners