Shop All Pillows
Saro Lifestyle
SARO 9026P.R20S 20 in. Square Fringed Buffalo Plaid Design Cotton Throw Pillow with Down Filling Red
Mfr # 9026P.R20S
Zoro # G503871135
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9026P.R20S
- Zoro # G503871135
- UPC # 789323324665
- Country of Origin China
- Category Pillows
Description
Ever come across an item where you have to have it right then and there' The want is serious when it comes to this down-filled Buffalo plaid throw pillow. Made from 100% cotton, it encompasses both a down-home feel with a modern-contemporary flair.
Care Instructions:- Machine washable
- Color: Red
- Material: 100% Woven Cotton
- Shape: Square
- Style: Contemporary
- Size: 20 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Rio Modern Bohemian Natural Brown Rattan Dining Chair (226-13116-ZORO)
- BARRICKS Square Folding Table, 36" X 36" X 30", Walnut/Black Top, Laminate (CL36-WA)
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- BLACKCANYON OUTFITTERS Travel Pillow Memory Foam Comfort with Washable Cover (BCOSQPBUF)
- CAROLINES TREASURES Carolines Treasures CK7663PW1216 12 x 3 x 16 in. Corgi Christmas Everyone Canvas Fabric Decorative Pillow (CK7663PW1216)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- JENSENDISTRIBUTIONSERVICES Snowman with Corgi Fabric Decorative Pillow (MI2549443)
- KATHY IRELAND Summer-Winter White Goose Feather Pillow, King, PK2 (KI200511K)
- CAROLINES TREASURES Carolines Treasures BB2968PW1216 Chihuahua Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2968PW1216)
- CAROLINES TREASURES Carolines Treasures BB8449PW1216 Longhaired Dachshund Christmas Canvas Fabric Decorative Pillow (BB8449PW1216)
- Saro Lifestyle Pillows