Shop All Pillows
Saro Lifestyle
SARO 9026P.BK20S 20 in. Square Fringed Buffalo Plaid Design Cotton Throw Pillow with Down Filling - Black
Mfr # 9026P.BK20S
Zoro # G603871936
original price:
$50.55
13% off
new price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9026P.BK20S
- Zoro # G603871936
- UPC # 789323341082
- Country of Origin China
- Category Pillows
Description
Ever come across an itm where you have to have itright then and there the want is serious when itcomes to this down-filled buffalo plaid throw pillow. Made from 100% cotton, itencompasses both a down-home feel with a modern-contemporary flair.
Care Instrustions- Cool Machine Wash, Dry Clean Recommended, Cool Iron
- Color: Black
- Size: 20 in.
- Material: 100% Cotton
- Design: Fringed Buffalo Plaid
- Shape: Square
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackTraditional Guest Chair, 32"L41-1/2"H, Fixed, VinylSeat (B809-BK)
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- BUNN Sprayhead, Terracotta 0.221, 7 Hole Wide (40670.0009)
- CAROLINES TREASURES Mini Miniature Pig Christmas Canvas Fabric Decorative Pillow (CA70446)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers SHFTSB Flocked Together Birds Climaweave Pillow Digitally Printed 18 X 13 in. (SHFTSB)
- CAROLINES TREASURES Carolines Treasures ASA2205PW1216 Animals at Crib Nativity Christmas Scene Fabric Decorative Pillow (ASA2205PW1216)
- BACK2BASICS White Feather & Down Pillow - King 20 x 36 in. -Pack of 2 (BA124711)
- CAROLINES TREASURES Carolines Treasures BB1603PW1216 Christmas Tree & Weimaraner Fabric Decorative Pillow (BB1603PW1216)
- CAROLINES TREASURES Christmas Tree & Boxer Fabric Decorative Pillow (CA78529)
- FLEMING SUPPLY Donut Seat Cushion with Memory Foam, Comfort Support Pillow for Back Pain, Tailbone, Pregnancy (376730SQW)
- Saro Lifestyle Pillows