Shop All Dinner Napkins
Saro Lifestyle
SARO 9026.BK20S 20 in. Square Buffalo Plaid Classic Design Fringed Buffalo Plaid Cotton Napkins - Black Set of 4
Mfr # 9026.BK20S
Zoro # G403931335
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9026.BK20S
- Zoro # G403931335
- UPC # 789323341075
- Country of Origin China
- Category Dinner Napkins
Description
Shimmy the night or day away with this lovely set of four fringed buffalo plaid napkins. Made from 100% cotton, these cloth gems are great for entertaining or for everyday usage. So versatile, that they work in any space, and they are made for both indoors and outdoors.
Features- 20 in. Square Buffalo Plaid Classic Design Fringed Buffalo Plaid Cotton Napkins
- Set of 4
- Cool Machine Wash, Dry Clean Recommended, Cool Iron
- Color: Black
- Size: 20 in.
- Material: 100% Cotton
- Design: Fringed Buffalo Plaid
- Shape: Square
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE NP Die Cast App Leg, 3/8-16 x 5/8"L Prot (A60-1653)
- BERKEL SLICERS Rubber Feet (3675-00061)
- GEN Heavy-Duty Aluminum Foil Roll, 12" x 500 ft. (81205)
- BUNN Leg, 4.0 Adj Blk-Flg Ft.250-20 (26528.0001)
- CAROLINES TREASURES Dogue De Bordeaux Embroidered Napkins, Set of 4 (BB3470NPKE)
- CAROLINES TREASURES Pyrenean Shepherd Embroidered Napkins, Set of 4 (BB3418NPKE)
- CAROLINES TREASURES Bernese Mountain Dog Embroidered Napkins, Set of 4, 4PK (BB3419NPKE)
- CAROLINES TREASURES Rottweiler Embroidered Napkins, Set of 4 (EMBT1747NPKE)
- CAROLINES TREASURES Sheltie Embroidered Napkins, Set of 4 (EMBT2511NPKE)
- MUEBLES Smoke Grey Triangle Lucite Napkin Ring - Set of 4 (MU2642924)
- DUNROVEN HOUSE Dunroven House RK810-GY Hemstitched Cotton Napkins; Gray - Set of 4 (RK810-GY)
- Saro Lifestyle Dinner Napkins