Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9026.BK1672B 16 x 72 in. Rectangle Cotton Table Runner with Buffalo Plaid & Fringe Design - Black
Mfr # 9026.BK1672B
Zoro # G503885972
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9026.BK1672B
- Zoro # G503885972
- UPC # 789323341068
- Country of Origin China
- Category Tablecloths & Runners
Description
This stunning fringed buffalo plaid table runner is sure to liven up your space without overreaching. Made from 100% cotton, itfeatures a lovely fringe trim that looks beautiful draped across any table. Pair with matching cotton napkins for a coordinated tables cape.
Care Instrustions- Dry Clean
- Color: Black
- Size: 16 x 72 in.
- Material: 100% Cotton
- Design: Buffalo Plaid & Fringe
- Shape: Rectangle
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel, Color Black, Chrome, 170, Dispenser (H4001XCGR)
- GRANITE WARE Roaster W/Cvr Oval 15-18Lb (319792)
- WALCO Dinner Knife, Length 8 1/4 In, PK12 (WL5045)
- GARLAND Valve, Burner W/O Hood (26878XX)
- DEERLUX 100% Pure Linen Washable Tablecloth Solid Color, 52 x 70 Rectangle Pink (QI003989.5270.PK)
- CREATIVE CONVERTING Hunting Camo Plastic Tablecloth, 102"x54", 6PK (725676)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 30" Cocktail Table, Silver (SP-CTC-18)
- CREATIVE CONVERTING 54" x 108" Metallic Printed Christmas Plastic Tablecloth PK6, 6PK (39132)
- OMG 703278 82 in. Octy Round Plastic Table CoverNavy (OM573272)
- MONARCH Tablecloths 85 x 85 Black , 6PK (TL-85X85-BLACK)
- TOUCH OF COLOR 100' x 40" Sunkissed Orange Plastic Banquet Roll (013021)
- Saro Lifestyle Tablecloths & Runners