Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9025.R65120B 65 x 120 in. Rectangle Buffalo Plaid Check Pattern Design Cotton Tablecloth Red
Mfr # 9025.R65120B
Zoro # G003886110
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9025.R65120B
- Zoro # G003886110
- UPC # 789323325075
- Country of Origin China
- Category Tablecloths & Runners
Description
The perfect choice for a casual setting, the Buffalo Plaid Tablecloth is a wonderful addition to your table decor. It brings the warmth of log cabins to the table and the soft touch of rich fabrics, while setting the tone for a stylish tablescape. Pair with solid color dinnerware and plain centerpieces.
Care Instructions:- Machine washable
- Color: Red
- Material: 100% Cotton
- Shape: Rectangle
- Size: 65 x 120 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVENTION .2 Pitch 16Tooth Timing Pulley (04.55.026.00)
- RSVP INTERNATIONAL Endurance Stainless Steel Flat Skewers, , 6PK (BQ-FLT6)
- WILBUR CURTIS Kit, Fitting Tank Inlet (WC-37365)
- RD PLASTICS CO Reclosable Poly Bags W/ Write On Label, 2"W x 3"L, 2 Mil, Clear, 1000/Pack (B11)
- HERITAGE LACE Victorian Rose Swag Pair - White (2860WS-PR)
- TAPESTRY TRADING Tapestry Trading V914P 9 x 14 in. Begium Doily Verona; Pink (V914P)
- ATLAS COMMERCIAL PRODUCTS Spandex Fitted Stretch Table Cover for 60" Round Folding Table, White (SP-60R-01)
- MONARCH BRANDS Tablecloths - 52in x 114in - White, 6PK (P-TL-52X114-WHT-6PK)
- ATLAS COMMERCIAL PRODUCTS 120" Round Polyester Tablecloth, White (PY-120R-01)
- AMERCAREROYAL Lace Doilies, Round, 6 in., White, 10000PK (LD6)
- CROWN DISPLAY 21118 84 in. Round Plastic Table Cover, White, 48PK (21118 (PE))
- Saro Lifestyle Tablecloths & Runners