Shop All Drapes & Curtains
Saro Lifestyle
SARO 9025.R5496 54 x 96 in. Cotton Buffalo Plaid Curtain - Red
Mfr # 9025.R5496
Zoro # G103863684
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9025.R5496
- Zoro # G103863684
- UPC # 789323342454
- Country of Origin China
- Category Drapes & Curtains
Description
This lovely Buffalo plaid curtain will bring a classic charm to your room decor. Think cozy comfort and integrated decor when matched with same design throws and pillows. Every time you step into the room, it will delight your sight.
Care Instruction- Gentle machine wash
- Color: Red
- Material: 100% Cotton
- Size: 54" x 96"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Premium Sun Shade, Palm, 48" W, Pole (O70.48.70)
- KOALA KARE Cinema Seat, Black (KB425-02)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Mahogany, Woodgrain Laminate (H10583R.NN)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- RICARDO Ricardo Mystic Garden Floral Blackout Grommet Patio Curtain Panel with Wand (02020-79-484-25)
- HERITAGE LACE Point D Esprit Door PanelEcru 60 x 54 in. (8610E-6054DP)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-084-01)
- HERITAGELACE Heritage Lace 6315C-6024 60 x 24 in. Rabbit Hollow Tier; Cafe (6315C-6024)
- SUN SMART 50 x 84 in. Mirage Knitted Jacquard Total Blackout Panel; Grey (SS40-0016)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- EYECATCHER 42 x 63 in. Buffalo Check Window Curtain Tie Up Shade; Burgundy (EY3155)
- Saro Lifestyle Drapes & Curtains