Shop All Drapes & Curtains
Saro Lifestyle
SARO 9025.R5484 54 x 84 in. Cotton Buffalo Plaid Curtains - Red
Mfr # 9025.R5484
Zoro # G303863651
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9025.R5484
- Zoro # G303863651
- UPC # 789323342447
- Country of Origin China
- Category Drapes & Curtains
Description
This lovely Buffalo plaid curtain will bring a classic charm to your room decor. Think cozy comfort and integrated decor when matched with same design throws and pillows. Every time you step into the room, it will delight your sight.
Care Instruction- Gentle machine wash
- Color: Red
- Material: 100% Cotton
- Size: 54" x 84"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Faith' Canvas Art, 14x14 (ALI37475-C1414GG)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- FOREVER LEAF Alabama Faux Snake Plant w/Ceramic Pot (FL05109ALA)
- LORELL Bridge, Laminated, 48"x24"x29-1/2", Weathered Charcoal (LLR69556)
- HERITAGE LACE 45 x 16 in. Crochet Envy Pintuck Valance, Natural (CEPT-4516NA)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-02)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- RICARDO Ricardo Grand Pointe Rod Pocket/Back Tab Curtain Panel (01125-70-096-35)
- ACHIM IMPORTING Achim VFT961POVR 2 mm 12 x 12 in. Portfolio Self Adhesive Vinyl Floor Tile - Midnight Marble; 9 Tiles per 9 sq ft. (VFT961POVR)
- MADISON PARK 100 Percent Polyester Jacquard Valance, Burgundy - 50 x 18 in. (MP41-2714)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-25)
- Saro Lifestyle Drapes & Curtains