Shop All Drapes & Curtains
Saro Lifestyle
SARO 9025.R54108 54 x 108 in. Cotton Buffalo Plaid Curtains - Red
Mfr # 9025.R54108
Zoro # G203863683
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9025.R54108
- Zoro # G203863683
- UPC # 789323342461
- Country of Origin China
- Category Drapes & Curtains
Description
This lovely Buffalo plaid curtain will bring a classic charm to your room decor. Think cozy comfort and integrated decor when matched with same design throws and pillows. Every time you step into the room, it will delight your sight.
Care Instruction- Gentle machine wash
- Color: Red
- Material: 100percent Cotton
- Size: 54" x 108"
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- FLASH FURNITURE Chair Mat, 45"x53", Clear (MAT-124164-GG)
- HOWARD ELLIOTT Universal Cube Cover Linen slub Natural - skirted - Cover Only (C128-610s)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9540-BY)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Curtain Panel Pair with Tie-Backs (04436-70-284-02)
- ACHIM IMPORTING Achim Ombre Panel 50 in. x 84 in. (AC4055)
- MADISON PARK Irina Diamond Sheer Window Curtain - Ivory (MP40-2333)
- ACHIM IMPORTING Achim Ompn63Ch06 - Ombre Panel - 50 X 63 Inches - Chocolate Blue (OMPN63CH06)
- HERITAGE LACE Heritage Lace 7320WS-36PR Hummingbirds Swag Pair; White - 72 x 36 in. (7320WS-36PR)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-25)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- Saro Lifestyle Drapes & Curtains