Shop All Holiday Decor
Saro Lifestyle
SARO 9025.R53R 53 in. Round Buffalo Plaid Design Decorative Cotton Christmas Tree Skirt Red
Mfr # 9025.R53R
Zoro # G603719955
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Saro Lifestyle
- MFR # 9025.R53R
- Zoro # G603719955
- UPC # 789323324771
- Country of Origin China
- Category Holiday Decor
Description
Every year, holiday decorations tend to have the same themes and color schemes which can become redundant and boring. Why not shake things up a bit with this one-of-a-kind Christmas tree skirt' Made from 100% cotton, your tree will be the center of attraction this season.
Care Instructions:- Cool machine wash
- Dry clean recommended
- Cool iron
- Color: Red
- Material: 100% Cotton
- Shape: Round
- Size: 53 in.
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EYECATCHER 58 x 14 in. Avery Window Curtain Valance, Ice Blue (EY2511877)
- KEYSTONE FABRICS Bottom Tube Plug (BTP09)
- OFFICE STAR Managerial Chair, Fabric, 23-1/4" Height, Adjustable Arms, Black (5540)
- TRADEMARK FINE ART Chris Moyer 'Pierpont Sunset' Canvas Art, 16x24 (ALI0766-C1624GG)
- UNION PRODUCTS Union Products 9729997 8 x 9 in. Pumpkin Pail Halloween Decoration - Case of 12 (9729997)
- WEATHERTECH Christmas Tree Mat, IDMX1 (IDMX1)
- SHAWSHANK LEDZ Magic Seasons Prelit Halloween Character Projection Bucket Accessory (702685)
- PIPSQUEAK PRODUCTIONS Holiday Boxed Cards- Papillon (C986)
- LEMAX CLYDES TRCKNG SERVC&REPR (35054)
- ALMO FULFILLMENT SERVICES LLC Christmas Time Artificial Christmas Tree - 7.5 Ft. Norway Pine - No Lights (CT-NP075-NL)
- UNION PRODUCTS Cauldron with Handle Halloween Decor (55280)
- Saro Lifestyle Holiday Decor