Shop All Tablecloths & Runners
Saro Lifestyle
SARO 9025.R16108B 16 x 108 in. Rectangle Cotton Table Runner with Buffalo Plaid Pattern - Red
Mfr # 9025.R16108B
Zoro # G403885966
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Saro Lifestyle
- MFR # 9025.R16108B
- Zoro # G403885966
- UPC # 789323341037
- Country of Origin China
- Category Tablecloths & Runners
Description
Like any great accessory, itdeserves to be on display for the world to see. Made from 100% cotton, this buffalo plaid table runner is that accent piece in question. Turn your dining, kitchen or sofa table into an exhibition with this perfect mix of traditional and modern style.
Care Instrustions- Cool Machine Wash, Dry Clean Recommended, Cool Iron
- Color: Red
- Size: 16 x 108 in.
- Material: 100% Cotton
- Shape: Rectangle
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Assembly Faucet Shank WProbe Sh Server (52095.1010)
- GLOBE FOOD EQUIPMENT Switch, Power (U03041215027)
- VORTEX 10 qt. Plastic Super Duty Drain Container (VO864920)
- BEVERAGE-AIR Control, Univ Service (00C30-123D-03)
- FASTFOOD 14 x 20 in. Begium Doily Noella (FA2570207)
- NCAA 54" x 108" Indiana University Plastic Tablecloth PK12, 12PK (724924)
- CREATIVE CONVERTING Red and White Gingham Rectangular Stay Put Plastic Tablecloth, 72"x29", 12PK (349753)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 24"H x 96"L, Black (SB24-96-10)
- TOUCH OF COLOR 100' x 40" School Bus Yellow Plastic Banquet Roll (010217)
- ULTIMATE SUPPORT 6 ft. Table Cover- White (USDJ6TCW)
- Saro Lifestyle Tablecloths & Runners